Overview
Mfr description
D8400-L15-18-O-ISO 6149 L15MBT-18MM ISO
Specifications
- Thread Size 2M18X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- SeriesD8400_ISO 6149
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data