Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S06-12-O-ISO 6149-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12101533
MFR #D8400-S06-12-O-ISO 6149-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8400-S06-12-O-ISO 6149-SS S06MBT-12MM I

Specifications

  • Thread Size 2
    M12X1.5
  • Shape
    STRAIGHT
  • Overall Length
    39.0
  • Hex Body
    17.0
  • Series
    D8400_ISO 6149
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text