Overview
Mfr description
D8400-S08-14-O-ISO 6149-X S08MBT-14MM IS
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- SeriesD8400_ISO 6149_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data