Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S08-16-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12101612
MFR #D8400-S08-16-CF-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8400-S08-16-CF-SS-X S08MBT-16MM CF STRT

Specifications

  • Thread Size 2
    M16X1.5
  • Shape
    STRAIGHT
  • Overall Length
    34.0
  • Hex Body
    22.0
  • Series
    D8400_CF_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought