Overview
Mfr description
D8400-S08-16-ED-SS-X S08MBT-16MM ED STRT
Specifications
- Thread Size 2M16X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body22.0
- SeriesD8400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data