Overview
Mfr description
D8400-S10-14-ED-SS-X S10MBT-14MM ED STRT
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.5
- Hex Body19.0
- SeriesD8400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data