Motion
D8400-S10-18-CF-SS-X

BRENNAN INDUSTRIES INC
D8400-S10-18-CF-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12101691
MFR #D8400-S10-18-CF-SS-X
Price$49.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S10-18-CF-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12101691
MFR #D8400-S10-18-CF-SS-X

Mfr description
D8400-S10-18-CF-SS-X S10MBT-18MM CF STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.63/each

Specifications

Dimensions

  • Hex Body
    24 mm
  • Hex Size
    24 mm
  • Thread Size 2
    M18 x 1.5
  • Tube Size
    10 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M18 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8400-S10-18-CF-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)