1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
78AH659-60S
78AH659-60S
MI ITEM #
12101762
MFR #
78AH659-60S
Price
$2,835.35
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 78AH659-60S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
78AH659-60S
78AH659-60S
MI ITEM #
12101762
MFR #
78AH659-60S
Mfr description
78AH659-60S TRANS IDLER 6" 2 1/2-35 DEG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,835
.35
/each
Add to Cart
Specifications
Dimensions
Belt
Width
60 in
Overall Length
69 in
Weight
127 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items