Motion
D8400-S20-22-ED-SS-X

BRENNAN INDUSTRIES INC
D8400-S20-22-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12101965
MFR #D8400-S20-22-ED-SS-X
Price$213.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S20-22-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12101965
MFR #D8400-S20-22-ED-SS-X

Mfr description
D8400-S20-22-ED-SS-X S20MBT-22MM ED STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.53/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    M22 x 1.5
  • Tube Size
    20 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Metric ED Seal
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type E) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M30 x 2.0
  • End 2 Style
    Male Metric ED Seal
  • End 2 Thread
    M22 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8400-S20-22-ED-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric (Type E) Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)