Motion
D8440-25-25X2.5-SS

BRENNAN INDUSTRIES INC
D8440-25-25X2.5-SS

Compression Elbow & Straight - Straight, Stainless Steel
Mi Item #12102833
MFR #D8440-25-25X2.5-SS
Price$80.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8440-25-25X2.5-SS

Compression Elbow & Straight - Straight, Stainless Steel
Mi Item #12102833
MFR #D8440-25-25X2.5-SS

Mfr description
D8440-25-25X2.5-SS 24 DKO FLARE-25MM BU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.27/each

Specifications

Dimensions

  • Tube Size
    25 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube End x Buttweld
  • Connection Type
    DIN 2353 Flareless Tube Weld Nipple
  • Description Keyword
    Straight
  • End 1 Style
    Weld Nipple
  • End 2 Style
    Tube Weld
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8440-25-25X2.5-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Straight
  • Type
    Tube Weld Nipple
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)