Specifications
Dimensions
- Hex Body9.0
- Overall Length21.0
- Thread Size 2M08X1.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8501
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)