Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L06-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12103109
MFR #D8501-L06-06-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8501-L06-06-SS-X L06MBT-06MMT 90 W/O T

Specifications

  • Thread Size 2
    M06X1.0
  • Shape
    90 DEGREE ANGLE
  • Overall Length
    19.0
  • Hex Body
    12.0
  • Series
    D8501_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text