Overview
Mfr description
D8501-L06-08-SS-X L06MBT-08MMT 90 W/O T
Specifications
- Thread Size 2M08X1.0
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length19.0
- Hex Body12.0
- SeriesD8501_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data