Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L06-12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12103128
MFR #D8501-L06-12-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8501-L06-12-SS L06MBT-12MMT 90 STNLS

Specifications

  • Thread Size 2
    M12X1.5
  • Shape
    90 DEGREE ANGLE
  • Overall Length
    29.0
  • Hex Body
    12.0
  • Series
    D8501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text