Motion
D8501-L10-16-SS

BRENNAN INDUSTRIES INC
D8501-L10-16-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12103183
MFR #D8501-L10-16-SS
Price$80.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L10-16-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12103183
MFR #D8501-L10-16-SS

Mfr description
D8501-L10-16-SS L10MBT-16MMT 90 STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.36/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    30.0
  • Thread Size 2
    M16X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8501
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)