Motion
D8501-L10-16-SS-X

BRENNAN INDUSTRIES INC
D8501-L10-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12103186
MFR #D8501-L10-16-SS-X
Price$67.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L10-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12103186
MFR #D8501-L10-16-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.96/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    22.0
  • Thread Size 2
    M16X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8501_X
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
D8501-L10-16-SS-X L10MBT-16MMT 90 W/O T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought