Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-S08-14-CF-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #12103398
MFR #D8505-S08-14-CF-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8505-S08-14-CF-SS S08MBT-14MM CF STRAIG

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    STRAIGHT
  • Overall Length
    40.4
  • Hex Body
    19.0
  • Series
    D8505_CF
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought