Overview
Mfr description
D8505-SP-L06-10-CF-SS L06FMSP-10MM CF ST
Specifications
- Thread Size 2M10X1.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length32.5
- Hex Body14.0
- SeriesD8505_SP_CF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data