Overview
Mfr description
D8505-SP-L18-22-CF-SS L18FMSP-22MM CF ST
Specifications
- Thread Size 2M22X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.5
- Hex Body27.0
- SeriesD8505_SP_CF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data