Specifications
Dimensions
- Hex Body55.0
- Overall Length68.5
- Thread Size 2M48X2.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8505_SP_CF
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)