Overview
Mfr description
D8505-SP-S08-14-CF-SS S08FMSP-14MM CF ST
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length41.5
- Hex Body19.0
- SeriesD8505_SP_CF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data