Overview
Mfr description
D8505-SP-S25-33-CF-SS S25FMSP-33MM CF ST
Specifications
- Thread Size 2M33X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length66.0
- Hex Body41.0
- SeriesD8505_SP_CF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data