Specifications
Dimensions
- Hex Body12.0
- Overall Length23.0
- Thread Size 2M10X1.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8605
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)