Motion
69AHC532-54
Conveyor Belt Idler - C/D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #12104005
MFR #69AHC532-54
Price$1,925.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - C/D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #12104005
MFR #69AHC532-54

Mfr description
69AHC532-54 IDLER 5" 35 DEG 54BW HC S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.87/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    5.0000 in
  • Weight
    184 lbs

Details

  • CEMA Rating
    C/D
  • Idler Type
    Troughing Training Idler
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)