Specifications
Dimensions
- Belt Width48.0000 in
- Roll Diameter5.0000 in
Details
- Idler TypeTroughing Idler
- MaterialSteel
- Trough Angle Degrees35 °
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)