Motion
D8801-L18-22-CF-BANJO-SS-X

BRENNAN INDUSTRIES INC
D8801-L18-22-CF-BANJO-SS-X

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12104067
MFR #D8801-L18-22-CF-BANJO-SS-X
Price$560.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-L18-22-CF-BANJO-SS-X

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12104067
MFR #D8801-L18-22-CF-BANJO-SS-X

Mfr description
D8801-L18-22-CF-BANJO-SS-X L18MBT-22MM C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.76/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    M22 x 1.5
  • Tube Size
    18 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port 90° Banjo Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M26 x 1.5
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M22 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8801-L18-22-CF-BANJO-SS-X
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Male Metric Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)