Overview
Mfr description
F2403-32-32-O-SS 32MFO-32MFO STRAIGHT ST
Specifications
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale Flare O-Ring
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data