Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale Flare O-Ring
- End 2 Thread1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)