Motion
F2501-06-06-O-FG

BRENNAN INDUSTRIES INC
F2501-06-06-O-FG

F2501-06-06-O-FG 06MFO-06MP 90 ELBOW FO
MI ITEM #12104430
MFR #F2501-06-06-O-FG
List Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2501-06-06-O-FG

F2501-06-06-O-FG 06MFO-06MP 90 ELBOW FO
MI ITEM #12104430
MFR #F2501-06-06-O-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.67/each for your price

Overview

Mfr description
F2501-06-06-O-FG 06MFO-06MP 90 ELBOW FO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F2501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought