Motion
F6801-12-16-NWO-FG

BRENNAN INDUSTRIES INC
F6801-12-16-NWO-FG

F6801-12-16-NWO-FG 12MFO-16MAORB 90 ELB
MI ITEM #12104510
MFR #F6801-12-16-NWO-FG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6801-12-16-NWO-FG

F6801-12-16-NWO-FG 12MFO-16MAORB 90 ELB
MI ITEM #12104510
MFR #F6801-12-16-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 1 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 2 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6801

Overview

Mfr description
F6801-12-16-NWO-FG 12MFO-16MAORB 90 ELB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought