Motion
FS0306-N-08
Female Face Seal Bulkhead with Lock Nut - 13/16-16 UNF Thread, Steel Material
MI ITEM #12104549
MFR #FS0306-N-08
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead with Lock Nut - 13/16-16 UNF Thread, Steel Material
MI ITEM #12104549
MFR #FS0306-N-08

Mfr description
FS0306-N-08 08FS NWO BACKUP NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    Female Face Seal Bulkhead with Lock Nut
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)