Motion
FS2404-08-04-SS

BRENNAN INDUSTRIES INC
FS2404-08-04-SS

FS2404-08-04-SS 08MFS-04MP STRAIGHT STNL
MI ITEM #12104596
MFR #FS2404-08-04-SS
Price$76.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2404-08-04-SS

FS2404-08-04-SS 08MFS-04MP STRAIGHT STNL
MI ITEM #12104596
MFR #FS2404-08-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.30/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, 13/16-16 UNF
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS2404

Overview

Mfr description
FS2404-08-04-SS 08MFS-04MP STRAIGHT STNL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text