Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2406
Overview
Mfr description
FS2406-04-04-R.031 04FFSS-04MFS STRAIGHT