Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Thread11/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Thread11/16-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2406
Overview
Mfr description
FS2406-06-06-BLANK 06FFSS-06MFS STRAIGHT