Motion
FS2406-12-16-SS

BRENNAN INDUSTRIES INC
FS2406-12-16-SS

FS2406-12-16-SS 12FFSS-16MFS STRAIGHT ST
Mi Item #12104627
MFR #FS2406-12-16-SS
Price$1,197.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2406-12-16-SS

FS2406-12-16-SS 12FFSS-16MFS STRAIGHT ST
Mi Item #12104627
MFR #FS2406-12-16-SS

Mfr description
FS2406-12-16-SS 12FFSS-16MFS STRAIGHT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,197.55/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    1-3/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    1-3/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)