Motion
FS2503-20-16-FG

BRENNAN INDUSTRIES INC
FS2503-20-16-FG

FS2503-20-16-FG 20MFS-16MP 45 ELBOW FOR
MI ITEM #12104678
MFR #FS2503-20-16-FG
List Price$74.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2503-20-16-FG

FS2503-20-16-FG 20MFS-16MP 45 ELBOW FOR
MI ITEM #12104678
MFR #FS2503-20-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.90/each for your price

Overview

Mfr description
FS2503-20-16-FG 20MFS-16MP 45 ELBOW FOR

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-11-1/2 NPTF, 1-11/16-12 UN
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-11-1/2 NPTF, 1-11/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text