Motion
FS2503-24-24-FG

BRENNAN INDUSTRIES INC
FS2503-24-24-FG

FS2503-24-24-FG 24MFS-24MP 45 ELBOW FOR
Mi Item #12104681
MFR #FS2503-24-24-FG
Price$145.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2503-24-24-FG

FS2503-24-24-FG 24MFS-24MP 45 ELBOW FOR
Mi Item #12104681
MFR #FS2503-24-24-FG

Mfr description
FS2503-24-24-FG 24MFS-24MP 45 ELBOW FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.93/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF, 2-12 UNF
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF, 2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)