Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- End 3 Size1-1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal, Male Pipe
- End 1 Thread1-11/16-12 UN
- End 2 StyleMale Face Seal, Male Pipe
- End 2 Thread1-11/16-12 UN
- End 3 StyleMale Face Seal, Male Pipe
- End 3 Thread1-1/4-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2601
Overview
Mfr description
FS2601-20-20-20-FG 20MFS-20MFS-20MP BRAN