Overview
Mfr description
FS2700-12-06 12MFS-06MFS BULKHEAD STRAIG
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Size3/4 in, 3/8 in
- End 1 Thread1-3/16-12 UN, 11/16-16 UNF
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Size3/4 in, 3/8 in
- End 2 Thread1-3/16-12 UN, 11/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2700
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data