Motion
FS2700-L-20-20X4.01

BRENNAN INDUSTRIES INC
FS2700-L-20-20X4.01

FS2700-L-20-20X4.01 20MFS-20MFS BULKHEAD
MI ITEM #12104747
MFR #FS2700-L-20-20X4.01
Price$504.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-L-20-20X4.01

FS2700-L-20-20X4.01 20MFS-20MFS BULKHEAD
MI ITEM #12104747
MFR #FS2700-L-20-20X4.01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.50/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    1-11/16-12 UN
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-11/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700

Overview

Mfr description
FS2700-L-20-20X4.01 20MFS-20MFS BULKHEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text