Motion
FS2701-20-16-FG

BRENNAN INDUSTRIES INC
FS2701-20-16-FG

FS2701-20-16-FG 20MFS-16MFS BULKHEAD 90
Mi Item #12104757
MFR #FS2701-20-16-FG
Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-20-16-FG

FS2701-20-16-FG 20MFS-16MFS BULKHEAD 90
Mi Item #12104757
MFR #FS2701-20-16-FG

Mfr description
FS2701-20-16-FG 20MFS-16MFS BULKHEAD 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.96/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    1-11/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-11/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)