Overview
Mfr description
FS6400-04-04-O-R.031 04MFS-04MORB STRAIG
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data