Motion
FS6400-L-16-16-OX2.36

BRENNAN INDUSTRIES INC
FS6400-L-16-16-OX2.36

FS6400-L-16-16-OX2.36 16MFS-16MORB STRT
Mi Item #12104846
MFR #FS6400-L-16-16-OX2.36
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-L-16-16-OX2.36

FS6400-L-16-16-OX2.36 16MFS-16MORB STRT
Mi Item #12104846
MFR #FS6400-L-16-16-OX2.36

Mfr description
FS6400-L-16-16-OX2.36 16MFS-16MORB STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male O-ring Boss
  • End 1 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Male Face Seal, Male O-ring Boss
  • End 2 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)