Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Thread13/16-16 UNF, 3/4-16 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Thread13/16-16 UNF, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6400
Overview
Mfr description
FS6400-LLL-08-08-O-4.55 08MFS-08MORB STR