Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- SeriesFS6500
Overview
Mfr description
FS6500-04-04-SS 04MFS-04FFSS 90 ELBOW S