Motion
FS6500-08-12-FG

BRENNAN INDUSTRIES INC
FS6500-08-12-FG

FS6500-08-12-FG 08MFS-12FFSS 90 ELBOW F
Mi Item #12104870
MFR #FS6500-08-12-FG
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-08-12-FG

FS6500-08-12-FG 08MFS-12FFSS 90 ELBOW F
Mi Item #12104870
MFR #FS6500-08-12-FG

Mfr description
FS6500-08-12-FG 08MFS-12FFSS 90 ELBOW F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    1-3/16-12 UN, 13/16-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    1-3/16-12 UN, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)