Motion
FS6500-12-12-SS

BRENNAN INDUSTRIES INC
FS6500-12-12-SS

Elbow & Straight Adapters - Swivel Elbow
Mi Item #12104872
MFR #FS6500-12-12-SS
Price$616.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-12-12-SS

Elbow & Straight Adapters - Swivel Elbow
Mi Item #12104872
MFR #FS6500-12-12-SS

Mfr description
FS6500-12-12-SS 12MFS-12FFSS 90 ELBOW S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.52/each

Specifications

Dimensions

  • Thread Size 2
    1-3/16-12 UN

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORFS x Female ORFS Swivel
  • Connection Type
    SAE J1453 O-Ring Face Seal 90° Swivel Elbow
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male ORFS
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Female ORFS Swivel
  • End 2 Thread
    1-3/16-12 UN
  • Manufacturer Catalog Number
    FS6500-12-12-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    O-Ring Face Seal 90° Swivel Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)