Overview
Mfr description
FS6560-10-08 10MFS-08FFSS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size1/2 in, 5/8 in
- End 1 Thread1-14 UNS, 13/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1-14 UNS, 13/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6560
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data