Motion
FS6600-06-06-06-SS

BRENNAN INDUSTRIES INC
FS6600-06-06-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12104906
MFR #FS6600-06-06-06-SS
Price$297.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6600-06-06-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12104906
MFR #FS6600-06-06-06-SS

Mfr description
FS6600-06-06-06-SS 06MFS-06MFS-06FFSS BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.91/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Thread Size 2
    11/16-16 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORFS x Male ORFS x Female ORFS Swivel
  • Connection Type
    SAE J1453 O-Ring Face Seal Swivel Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male ORFS
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Male ORFS
  • End 2 Thread
    11/16-16 UNF
  • End 3 Thread
    11/16-16 UNF
  • Manufacturer Catalog Number
    FS6600-06-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    634.32 bar, 9200 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Tee
  • Type
    O-Ring Face Seal Swivel Branch Tee
  • Working Pressure
    9200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)