Overview
Mfr description
FS6602-08-16-12-FG 08MFS-16FFSS-12MFS SW
Specifications
- Adapter TypeTee
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size1 in, 1/2 in, 3/4 in
- End 1 Thread13/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size1 in
- End 2 Thread1-7/16-12 UN
- End 3 StyleFemale Face Seal Swivel, Male Face Seal
- End 3 Size1/2 in;1 in;3/4 in
- End 3 Thread1-3/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesFS6602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data